Apply to be a TradeMaster!
Main product image of 9/32" Long Fixed/Flex Head 12-Point Ratcheting Box End Wrench
Magnifying glass
Hover image to zoom

9/32" Long Fixed/Flex Head 12-Point Ratcheting Box End Wrench

Brand:
Tekton
SKU:
WRB35307
Rating:
(0)
Q&A:
(0)
9/32" Long Fixed/Flex Head 12-Point Ratcheting Box End Wrench
Magnifying glass
Hover image to zoom
$24.00 each
In Stock
In Stock
Get 200 Mon, Oct 5 - Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9/32" Length

Description

–
Features
  • One Wrench Size, Two Head Styles - The double box ends are the same size and both are 12-point, but one side features a raised fixed head while the other has a ratcheting flex head
  • Versatile Fixed Head - The fixed box end has a flush side to maximize surface contact with a fastener as well as a raised side for finger clearance and to fit into recessed areas
  • Ratcheting Flex Head - The ratcheting end reduces the need to re-engage the fastener repeatedly, and the flex joint sweeps smoothly through 180 degrees without any set positions, allowing the wrench to access fasteners around obstacles
  • Clear Markings - Tekton fixed/flex head ratcheting wrenches are permanently marked in two ways: a high-visibility laser marking and a stamped marking
  • Materials and Finish - These wrenches are made from 6140 Cr-V steel, heat-treated to 42-49 HRC, abrasive-blasted for a finely textured finish, and plated with a trivalent chrome process

Specs

–
Product Type:

Box Wrench

Length (Inches):

9/32"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy