Apply to be a TradeMaster!
Main product image of 3/4 x 13/16" Long Flex Head 12-Point Ratcheting Box End Wrench
Magnifying glass
Hover image to zoom

3/4 x 13/16" Long Flex Head 12-Point Ratcheting Box End Wrench

Brand:
Tekton
SKU:
WRB36319
Rating:
(0)
Q&A:
(0)
3/4 x 13/16" Long Flex Head 12-Point Ratcheting Box End Wrench
Magnifying glass
Hover image to zoom
$42.00 each
In Stock
In Stock
Get 200 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 13/16"

Description

–
Features
  • 180-Degree Flex Head - The flex head sweeps smoothly through 180-degrees without any set positions
  • Long Length - The long beam offers extended reach into narrow spots and increased leverage for turning tough fasteners
  • 12-Point Box End - The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
  • Clear, Stamped Markings - A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
  • Smooth, Satin Chrome Finish - Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process

Specs

–
Size:

3/4"

13/16"

Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy