Shop Resideo Sale
Main product image of Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Wrench Organizer, 14-Piece (6-19mm)
Magnifying glass
Hover image to zoom

Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Wrench Organizer, 14-Piece (6-19mm)

Brand:
Tekton
SKU:
WRC95302
Rating:
(0)
Q&A:
(0)
Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Wrench Organizer, 14-Piece (6-19mm)
Magnifying glass
Hover image to zoom
$170.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • 180-Degree Flex Head - The flex head sweeps smoothly through 180-degrees without any set positions
  • Navigate Around Obstructions - The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
  • 12-Point Box End - The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
  • Clear, Stamped Markings - A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
  • Smooth, Satin Chrome Finish - Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process

Specs

–
Size:

6mm

9mm

17mm

7mm

15mm

12mm

1

13mm

8mm

19mm

11mm

14mm

16mm

10mm

Product Type:

Rachet

Wrench

Organizer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy