Apply to be a TradeMaster!
Main product image of 2-Piece (6" & 9") Adjustable Wrench Set, 1-1/2" Jaw Capacity
Magnifying glass
Hover image to zoom

2-Piece (6" & 9") Adjustable Wrench Set, 1-1/2" Jaw Capacity

Brand:
Tekton
SKU:
WSA90000
Rating:
(0)
Q&A:
(0)
2-Piece (6" & 9") Adjustable Wrench Set, 1-1/2" Jaw Capacity
Magnifying glass
Hover image to zoom
$56.00 each
In Stock
In Stock
Get 200 Fri, Oct 2 - Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9", 6"

Description

–
Features
  • 1-1/2 Inch Jaw Capacity - The adjustable wrenches feature a 0 to 1-1/2 inch (0 to 38 mm) jaw capacity with high contrast laser-engraved scales
  • Smooth, Low-Pitched Worm Gear - The low-pitch angle and tight fit between the gear and the teeth prevent the jaw from sliding open during use and allow for smoother, more precise adjustments
  • 3/8 Inch Square Drive - The integrated 3/8 inch drive at the end of the handles enables the use of a ratchet or breaker bar to increase leverage and access
  • 22.5-Degree Offset Angle - To reduce the working swing arc in tight spaces, the open ends are angled 22.5 degrees so the wrenches can be flipped over with each rotation to engage the fastener twice as often
  • Materials and Finish - Made of 6140 chromium-vanadium steel with a zinc phosphate coating for corrosion resistance, the heads of the wrenches are ground smooth and have a lightly oiled surface

Specs

–
Size:

9"

6"

Product Type:

Wrench

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy