Apply to be a TradeMaster!
Main product image of 1" Service Wrench
Magnifying glass
Hover image to zoom
1" Service Wrench
Magnifying glass
Hover image to zoom
$28.00 each
In Stock
In Stock
Get 105 Thu, Oct 1 - Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Features
  • Part of a System of Access Wrenches - Tekton service wrenches are short-handled, open-end access wrenches with a 15-degree angled head on one side and a drive square on the other, and they complement our other access wrenches
  • Drive Square in Handle - The drive square can be used with a ratchet or other drive tools to increase access or leverage and apply specific torque; four detent grooves secure the connection
  • Thin Jaw for More Access - Our service wrench jaws are much leaner than our standard combination wrenches, with 33% to 46% less jaw thickness (depending on the size), providing better access in tight spaces and on thin fittings
  • 4140 Steel, Satin Nickel Finish - We make our service wrenches from 4140 chromium molybdenum steel and harden them to 50-53 HRC, then abrasive-blast them to create a finely textured satin finish and plate them with corrosion-resistant nickel
  • Manufactured in Michigan - Our service wrenches are made entirely in the USA with USA-sourced materials; machining, broaching, engraving, vibration polishing, abrasive blasting, and plating take place at our Grand Rapids, Michigan, manufacturing facility

Specs

–
Product Type:

Wrench

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy