Shop Resideo Sale
Main product image of 24mm Service Wrench
Magnifying glass
Hover image to zoom

24mm Service Wrench

Brand:
Tekton
SKU:
WSE14424
Rating:
(0)
Q&A:
(0)
24mm Service Wrench
Magnifying glass
Hover image to zoom
$28.00 each
In Stock
In Stock
Get 200 Tue, Nov 17 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24mm

Description

–
24 mm (metric) service wrench has a thin profile, a 15-degree angled head, a 3/8 inch square drive in the handle, and a smooth, satin nickel finish.

Features:
  • Ideal for Hydraulic Lines: The short handle of the service wrench improves access to hydraulic fittings in tight spaces where a regular combination wrench won't fit. The drive square at the end of the handle adds versatility when paired with a ratchet or a torque wrench.
  • Part of a System of Access Wrenches: Tekton service wrenches are short-handled, open end wrenches with a 15-degree angled head on one side and a drive square on the other. They complement our other access wrenches, including crowfoot, flare nut crowfoot, and angle head wrenches.
  • Secure Retention for Drive Tools: Detent holes on all four sides of the drive square give drive tools a secure hold in any position. Use a drive tool with a quick-release mechanism for optimal retention.
  • Thin Jaw for More Access: Our service wrench jaws are much leaner than our standard combination wrenches, with 33% to 46% less jaw thickness (depending on the size). This provides better access in tight spaces and on thin fittings.
  • Tapered Tips: The tip of each jaw has a 10º lead-in taper that helps align the wrench with the hex flats when visibility is limited. The tapers also help the wrench fit over painted, dirty, or corroded fasteners and fittings.
  • 4140 Steel, Satin Nickel Finish: We make our service wrenches from 4140 chromium molybdenum steel and harden them to 50-53 HRC. The wrenches are abrasive-blasted to create a finely textured satin finish and then plated with corrosion-resistant nickel that is easy to wipe clean.
  • Uniform Coverage and Better Fit: Our electroless process applies a uniform nickel coating to the entire tool surface. By comparison, electroplating, including conventional chrome plating, has varying thickness across the tool based on the electric current density at each point on the tool.
  • Manufactured in Michigan: Our service wrenches are made entirely in the USA with USA-sourced materials. Machining, broaching, engraving, vibration polishing, abrasive blasting, and plating take place at our Grand Rapids, Michigan, manufacturing facility.

Specs

–
Product Type:

Wrench

Size:

24mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy