Apply to be a TradeMaster!
Main product image of Pressure Switch, 10 Amp, 240 Max PSI, SPDT
Magnifying glass
Hover image to zoom

Pressure Switch, 10 Amp, 240 Max PSI, SPDT

SKU:
9012GAW4
Rating:
(0)
Q&A:
(0)
Pressure Switch, 10 Amp, 240 Max PSI, SPDT
Magnifying glass
Hover image to zoom
$387.57 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
240 MAX PSI
Product Highlight: Amperage
10 Amps

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Item: Pressure Switch
  • Differential: 3.5 to 15 psi
  • Range: 1.5 to 75 psi
  • Port Type: 1-Port 1/4-18" FNPT
  • Contact Form: SPDT
  • NEMA Rating: 1
  • Actuation Type: Diaphragm
  • Action: Standard
  • Series: 9012G ***Note: Image may not be exact representation of item.***

Specs

–
Switch:

SPDT

Amperage:

10

Max Pressure (PSI):

240

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy