Apply to be a TradeMaster!
Main product image of Electromechanical Pressure Switch, SPDT, 10 Amp, 475 Max PSI
Magnifying glass
Hover image to zoom

Electromechanical Pressure Switch, SPDT, 10 Amp, 475 Max PSI

SKU:
9012GAW5
Rating:
(1)
Q&A:
(0)
Electromechanical Pressure Switch, SPDT, 10 Amp, 475 Max PSI
Magnifying glass
Hover image to zoom
$489.99 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
475 MAX PSI
Product Highlight: Amperage
10 Amps

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

This product is part of the Nema Pressure Switches range, an offer of electromechanical pressure switches. Their efficient design uses durable, low mass components for excellent performance under heavy duty vibration and shock conditions.

The 9012G pressure switches line offers devices with either diaphragm or piston actuators for optimum life, versatility, and speed of operation. The pressure switch with an approximate adjustable differential at mid range of 6psi to 30psi and a maximum pressure of 475psi. 9012G machine tool switches are available in Open, NEMA 1, NEMA 4, and NEMA 7, 9 enclosures. This switch has a diaphragm actuator which can be operated from any position, adjustable differential scale for internal settings and regulation of 2 thresholds. Offers mechanical durability of about 5 million operating cycles. Pressure switches are used in a wide variety of applications such as compressed air systems, stamping presses, HVAC equipment, automatic grinders, chillers, welders, pumping systems, process equipment, machine tools and molding machines.

It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, moulding presses, injection moulders, grinding machines, machining centres, complex and special machines. It is a NEMA 4/4X/13 rated product. This product is certified by CE, CSA and UL. Meets UL 508 standards. Single stage pressure switch is control circuit rated device used in pneumatic or hydraulic systems on a wide variety of machine and process applications to protect the equipment and control or monitor the system pressure.

Specs

–
Max Pressure (PSI):

475

Switch:

SPDT

Max Pressure Differential (PSI):

475

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

OEM product Fast Shipping

Great service at Supply House. Fast shipping - competitive prices - great communication on questions. Bought from Supply House many times with never a problem and will buy from them again.
WayneO
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy