Apply to be a TradeMaster!
Main product image of Pressure Switch, 480 V, SPDT, 240 Max PSI
Magnifying glass
Hover image to zoom
Pressure Switch, 480 V, SPDT, 240 Max PSI
Magnifying glass
Hover image to zoom
$496.12 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
240 MAX PSI
Product Highlight: Voltage
480V

Description

–
Pressure switch 9012G, adjustable scale, 2 thresholds, 1.5 to 75 PSIG

Features:
  • Item: Pressure Switch
  • Differential: 2.2 to 6.6 psi
  • Port Type: 1-Port 1/4-18" FNPT
  • NEMA Rating: Not Rated
  • Actuation Type: Diaphragm
  • Action: Standard
  • Series: 9012G
  • Ambient Temp. Range: -10 Degrees to 185 Degrees F
  • Media Temp. Range: -40 Degrees to 250 Degrees F

***Note: Image may not be exact representation of item.***

Specs

–
Voltage:

480V

Max Pressure (PSI):

240

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy