Apply to be a TradeMaster!
Main product image of Electromechanical Pressure Switch, NEMA-1, SPDT, 475 Max PSI
Magnifying glass
Hover image to zoom

Electromechanical Pressure Switch, NEMA-1, SPDT, 475 Max PSI

SKU:
9012GNG5
Rating:
(0)
Q&A:
(0)
Electromechanical Pressure Switch, NEMA-1, SPDT, 475 Max PSI
Magnifying glass
Hover image to zoom
$274.39 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
475 MAX PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Pressure switch 9012G, adjustable scale, 2 thresholds, 3.0 to 150 PSIG

This product is part of the Nema Pressure Switches range, an offer of electromechanical pressure switches. This electromechanical pressure switch has normally closed - normally opened, SPDT (single pole double throw), form C, snap action contacts and a range on decreasing pressure of 3psi to 150psi.

The pressure switch with an approximate adjustable differential at mid range of 4.2psi to 22psi and a maximum pressure of 475psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch 18 NPTF for fluid connection. This switch has a diaphragm actuator which can be operated from any position, adjustable differential scale for internal settings and regulation of 2 thresholds. Offers mechanical durability of about 5 million operating cycles.

The enclosure is made of thermoplastic. It is available in size of 2.21inch (W) x 2.75inch (D) x 6.94inch (H) and weighs 2lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, moulding presses, injection moulders, grinding machines, machining centres, complex and special machines. It is a NEMA 1 rated product. This product is certified by CE, CSA and UL. Meets UL 508 standards. Single stage pressure switch is control circuit rated device used in pneumatic or hydraulic systems on a wide variety of machine and process applications to protect the equipment and control or monitor the system pressure.

Specs

–
Max Pressure (PSI):

475

Switch:

SPDT

Max Pressure Differential (PSI):

475

Enclosure Type:

NEMA-1

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy