Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch, 10 A, 105/135 PSI, DPST
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch, 10 A, 105/135 PSI, DPST

SKU:
9013FHG12J39X
Rating:
(0)
Q&A:
(0)
Air Compressor Pressure Switch, 10 A, 105/135 PSI, DPST
Magnifying glass
Hover image to zoom
$37.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI
Product Highlight: Amperage
10 Amps

Description

–
Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Air Compressor
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting 105/135 psi
  • Pressure Switch Unloader: 1/4" Compression
  • Pressure Switch Differential: 30 psi
  • Pressure Switch Range: 40 to 150 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013FHG
  • HP @ 1 Phase - 120V1-1/2
  • HP @ 1 Phase - 240V 2
  • HP @ 3 Phase - 240V 3
  • HP @ 3 Phase - 480V 1
  • Temp. Range-22 Degrees to 257 Degrees F
  • StandardsUL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features: Nitrile (Buna-N) Diaphragm
  • AC Contact Rating10A @ 575V

***Note: Image may not be exact representation of item.***

Specs

–
Pressure On/Off Setting (PSI):

105/135

Switch:

DPST

Pressure Range:

40 to 150 psi

Pressure Differential:

30 psi

Min Pressure (PSI):

40

Max Pressure (PSI):

150

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy