Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch, 10A, 120/150 PSI, DPST
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch, 10A, 120/150 PSI, DPST

SKU:
9013FHG12J55
Rating:
(0)
Q&A:
(0)
Air Compressor Pressure Switch, 10A, 120/150 PSI, DPST
Magnifying glass
Hover image to zoom
$29.58 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI
Product Highlight: Amperage
10 Amps

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Schneider Electric 9013FHG12J55 Picture Square D Pumptrol, air compressor switch 9013FH, fixed differential, Off at 150 PSI, low hp

Features:
  • Item: Pressure Switch
  • Application: Air Compressor
  • Manual Switch Action: None
  • Pressure Switch Port Type (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 120/150 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 30 psi
  • Pressure Switch Range: 40 to 150 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013FHG
  • HP @ 1 Phase - 120V1-1/2
  • HP @ 1 Phase - 240V2
  • HP @ 3 Phase - 240V3
  • HP @ 3 Phase - 480V1
  • Temp. Range-22 Degrees to 257 Degrees F
  • StandardsUL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features Nitrile (Buna-N) Diaphragm
  • AC Contact Rating10A @ 575V


Specs

–
Pressure On/Off Setting (PSI):

120/150

Switch:

DPST

Pressure Range:

40 to 150 psi

Pressure Differential:

30 psi

Amperage:

10

Min Pressure (PSI):

40

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy