Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch w/ 2 Way Valve, 1/4" NPT Port, 70-150 PSI, Off at 100 PSI
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch w/ 2 Way Valve, 1/4" NPT Port, 70-150 PSI, Off at 100 PSI

SKU:
9013FHG19J27X
Rating:
(0)
Q&A:
(0)
Air Compressor Pressure Switch w/ 2 Way Valve, 1/4" NPT Port, 70-150 PSI, Off at 100 PSI
Magnifying glass
Hover image to zoom
$49.14 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
70 PSI
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Connection Size
1/4" Connection

Description

–
Air Compressor Pressure Switch w/ 2 Way Valve, 1/4" NPT Port, 70-150 PSI, Off at 100 PSI

  • Fluid Connection - 1/4" NPT
  • Off at 100 psi
  • Differential Pressure - 30 psi
  • 2-way pressure release valve
  • HP @ 3 Phase - 480V: 1
  • Contact Form: DPST
  • Item: Pressure Switch
  • NEMA Rating: 1
  • Action: Standard
  • Application: Air Compressor
  • Unloader: 1/4" Compression
  • HP @ 3 Phase - 240V: 3
  • HP @ 1 Phase - 240V: 2

Specs

–
Pressure On/Off Setting (PSI):

70/100

Switch:

DPST

Pressure Range:

40 to 150 psi

Pressure Differential:

30 psi

Connection Size:

1/4"

Connection Type:

Male Threaded

Max Pressure (PSI):

150

Min Pressure (PSI):

70

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy