Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch w/ 2 Way Valve, 1/4" NPT Port, 70-150 PSI, Off at 30 PSI
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch w/ 2 Way Valve, 1/4" NPT Port, 70-150 PSI, Off at 30 PSI

SKU:
9013FHG19J99
Rating:
(0)
Q&A:
(0)
Air Compressor Pressure Switch w/ 2 Way Valve, 1/4" NPT Port, 70-150 PSI, Off at 30 PSI
Magnifying glass
Hover image to zoom
$22.43 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping On orders over $99

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
70 PSI
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Connection Size
1/4" Connection

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

This product is part of the Nema Pressure Switches range, an offer of air compressor switches. This air compressor switch has 2 normally closed, snap action, DPST-DB (double pole single throw, double break) form YY contacts. The pressure switch with a pressure sensor size of 150psi, an adjustable range on rising pressure of 70psi to 150psi and approximate fixed differential of 30psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch NPT external for fluid connection. This low HP switch has a diaphragm actuator which can be operated from any position and fixed differential scale for internal settings. The enclosure is made of polypropylene. It is available in size of 2.78inch (W) x 3.76inch (D) x 3.92inch (H) and weighs 1lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, moulding presses, injection moulders, grinding machines, machining centres, complex and special machines. It is an IP20 and NEMA 1 rated product. This product is certified by CE, CSA and UL. Meets UL 508 standards. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in compressor applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-users applications.

Features:
  • Rugged, robust construction provides a long life and provides years of uninterrupted, worry-free service
  • Feature drift proof cut-in and cut-out settings
  • It has visible vertical contacts, easy to inspect without removal
  • An extra strong frame that resists distortion when mounting the switch to a compressor
  • Designed for the direct control of motors in compressor applications

Specs

–
Pressure On/Off Setting (PSI):

70/100

Switch:

DPST

Pressure Differential:

30 psi

Connection Size:

1/4"

Connection Type:

Male Threaded

Max Pressure (PSI):

150

Min Pressure (PSI):

70

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy