Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch, 1/4" 4-Way Flange, 40-100 PSI Off at 100 PSI
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch, 1/4" 4-Way Flange, 40-100 PSI Off at 100 PSI

SKU:
9013FHG24J27M1X
Rating:
(0)
Q&A:
(0)
Air Compressor Pressure Switch, 1/4" 4-Way Flange, 40-100 PSI Off at 100 PSI
Magnifying glass
Hover image to zoom
$93.55 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI

Specs

–
Pressure On/Off Setting (PSI):

80/100

Switch:

DPST

Pressure Range:

20 to 100 psi

Pressure Differential:

20 psi

Poles:

2

Min Pressure (PSI):

40

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy