Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch w/ 2 Way Release Valve, 1/4" NPSF, 40-100 PSI Off at 100 PSI
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch w/ 2 Way Release Valve, 1/4" NPSF, 40-100 PSI Off at 100 PSI

SKU:
9013FHG2J27X
Rating:
(1)
Q&A:
(0)
Air Compressor Pressure Switch w/ 2 Way Release Valve, 1/4" NPSF, 40-100 PSI Off at 100 PSI
Magnifying glass
Hover image to zoom
$51.45 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI
Product Highlight: Connection Type
NPSF Connection
Product Highlight: Connection Size
1/4" Connection

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Air Compressor Pressure Switch w/ 2 Way Release Valve, 1/4" NSPF, 40-100 PSI Off at 100 PSI

  • 2-way pressure release valve
  • HP @ 3 Phase - 480V: 1
  • Contact Form: DPST
  • Range: 40 to 100 psi
  • NEMA Rating: 1
  • Action: Standard
  • Unloader: 1/4" Compression
  • Port Type: 1-Port 1/4" FNPS
  • HP @ 3 Phase - 240V: 3
  • HP @ 1 Phase - 240V: 2

Specs

–
Pressure On/Off Setting (PSI):

80/100

Switch:

DPST

Pressure Range:

20 to 100 psi

Pressure Differential:

20 psi

Min Pressure (PSI):

40

Max Pressure (PSI):

100

Connection Size:

1/4"

Connection Type:

NPSF

Max Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works perfectly well

I needed to repair a obsolete Sears compressor and adapting the pressure switch works fine
Jm
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy