Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch w/ 2 Way Release Valve, 1/4" NPSF, 100-200 PSI, Off at 175 PSI
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch w/ 2 Way Release Valve, 1/4" NPSF, 100-200 PSI, Off at 175 PSI

SKU:
9013FHG42J59M1X
Rating:
(5)
Q&A:
(0)
Air Compressor Pressure Switch w/ 2 Way Release Valve, 1/4" NPSF, 100-200 PSI, Off at 175 PSI
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 98 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSF Connection
Product Highlight: Connection Size
1/4" Connection

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

This product is part of the NEMA Pressure Switches range, an offer of air compressor switches. This air compressor switch has 2 normally closed, snap action, DPST-DB (double pole single throw, double break) form YY contacts and off at 175psi pressure setting value. The pressure switch with a pressure sensor size of 200psi, an adjustable range on rising pressure of 100psi to 200psi and approximate fixed differential of 40psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch NPSF internal for fluid connection. This low HP switch has a diaphragm actuator which can be operated from any position and fixed differential scale for internal settings. The enclosure is made of polypropylene. It is available in size of 3.1inch (W) x 3.76inch (D) x 3.71inch (H) and weighs 1lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, molding presses, injection molders, grinding machines, machining centers, complex and special machines. It is an IP20 and NEMA 1 rated product. This product is certified by CE, CSA and UL. Meets UL 508 standards. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in compressor applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-user applications. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in compressor applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-users applications.

  • Maintained manual cut-out lever (Auto-Off)
  • 2-way pressure release valve
  • HP @ 3 Phase - 480V: 1
  • Contact Form: DPST
  • Range: 100 to 200 psi
  • NEMA Rating: 1
  • Action: Standard
  • Application: Air Compressor
  • Manual Switch Action: Auto/Off
  • Unloaded: 1/4" Compression

Specs

–
Pressure On/Off Setting (PSI):

135/175

Switch:

DPST

Pressure Range:

60 to 200 psi

Pressure Differential:

40 psi

Connection Size:

1/4"

Connection Type:

NPSF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

exactly the correct part I needed

Great customer service can't go wrong with this company
PUP
Grants pass or
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent quality

Works as it should
Jeff
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great switch at a price much less expensive than OEM

Perfect replacement for my air compressor pressure switch and SupplyHouse had the best price and super quick delivery. Very pleased with this purchase.
Dan
West Palm Beach, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm glad I bought this one

I got this pressure switch and it worked perfect. It was better than the OEM one that was called for. I like having the arm to shut it off.
Sonny
Victorville, Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Replace old with same kind of switch
ron
1646 mountain heights dr
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy