Apply to be a TradeMaster!
Main product image of Pressure Switch, DPST, Off at 100 PSI
Magnifying glass
Hover image to zoom

Pressure Switch, DPST, Off at 100 PSI

SKU:
9013FHG9J27X
Rating:
(0)
Q&A:
(0)
Pressure Switch, DPST, Off at 100 PSI
Magnifying glass
Hover image to zoom
$35.01 each
In Stock
In Stock
Get 9 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Range of product Square D Pumptrol
  • Pressure sensor name 9013FH
  • Pressure sensor size 100 psi
  • Value of setting Off at 100 psi
  • Electrical circuit type Power circuit
  • Product specific application Control small electrically driven air compressors
  • Quantity per set 1
  • Type of packing Individual


***Note: Image may not be exact representation of item.***

Specs

–
Switch:

DPST