Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch, 1/4" Threaded, Low HP, 40-100 PSI, Off at 115 PSI
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch, 1/4" Threaded, Low HP, 40-100 PSI, Off at 115 PSI

SKU:
9013FHG9S154J38
Rating:
(0)
Q&A:
(0)
Air Compressor Pressure Switch, 1/4" Threaded, Low HP, 40-100 PSI, Off at 115 PSI
Magnifying glass
Hover image to zoom
$45.88 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/4" Connection

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Air Compressor Pressure Switch, 1/4" NPT, Low HP, 40-100 PSI, Off at 115 PSI

Specs

–
Connection Size:

1/4"

Max Pressure (PSI):

100

Min Pressure (PSI):

40

Pressure Differential:

20 psi

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy