Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch, 2 Pole, 1/4" NPSF, NEMA 1, 4-45 PSI
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch, 2 Pole, 1/4" NPSF, NEMA 1, 4-45 PSI

SKU:
9013FRG22J23
Rating:
(0)
Q&A:
(1)
Air Compressor Pressure Switch, 2 Pole, 1/4" NPSF, NEMA 1, 4-45 PSI
Magnifying glass
Hover image to zoom
$47.54 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
45 MAX PSI
Product Highlight: Min Pressure (PSI)
4 PSI
Product Highlight: Connection Type
NPSF Connection
Product Highlight: Connection Size
1/4" Connection

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Air Compressor Pressure Switch, 2 Pole, 1/4" NPSF, NEMA 1, 4-45 PSI

Specs

–
Pressure On/Off Setting (PSI):

40/20

Switch:

DPST

Pressure Range:

4 to 45 psi

Pressure Differential:

6 to 20 psi

Connection Type:

NPSF

Connection Size:

1/4"

Poles:

2

Min Pressure (PSI):

4

Max Pressure (PSI):

45

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this pressure switch have an unloader valve?

Asked by Rob 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Rob! The 9013FRG22J23 does not have a pressure switch unloader.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy