Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch, Reverse Acting, 2 Pole, 1/4" FNPS, NEMA 1, 8-65 PSI
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch, Reverse Acting, 2 Pole, 1/4" FNPS, NEMA 1, 8-65 PSI

SKU:
9013FRG2J23
Rating:
(0)
Q&A:
(0)
Air Compressor Pressure Switch, Reverse Acting, 2 Pole, 1/4" FNPS, NEMA 1, 8-65 PSI
Magnifying glass
Hover image to zoom
$67.78 each
In Stock
In Stock
Get 19 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
65 MAX PSI
Product Highlight: Min Pressure (PSI)
8 PSI
Product Highlight: Connection Size
1/4" Connection

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

This Square D Pumptrol 9013FRG2J23 electromechanical pressure switch with 40-20 psi pressure setting range activates an electrically driven water pump within a power circuit when the adjustable rising and falling thresholds are reached. The NEMA 1 enclosure has a 1/4" NPSF internal fluid connection and screw clamp terminals. The switch works with a 1 hp or less pump. The reverse-acting adjustable differential range is 15-30 psi and the cut-out range is 20-65 psi. The switch has one N.O. and one N.C. contact. The enclosure is National Electrical Manufacturers Association (NEMA) Type 1 and Ingress Protection (IP) 20 rated. The switch is Underwriters Laboratory (UL) Listed and Canadian Standards Association (CSA) Certified. Square D Pumptrol pressure switches are manufactured by Schneider Electric.

Specs

–
Connection Size:

1/4"

Poles:

2

Min Pressure (PSI):

8

Max Pressure (PSI):

65

Action:

Reverse Acting

Close Off Pressure:

40 psi

Open Pressure (PSI):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy