Apply to be a TradeMaster!
Main product image of Commercial Pressure Switch, Reverse Acting, 2 Pole, 1HP, 1/4" NPSF, NEMA 1, 6-20 PSI
Magnifying glass
Hover image to zoom

Commercial Pressure Switch, Reverse Acting, 2 Pole, 1HP, 1/4" NPSF, NEMA 1, 6-20 PSI

SKU:
9013FRG42J36
Rating:
(1)
Q&A:
(0)
Commercial Pressure Switch, Reverse Acting, 2 Pole, 1HP, 1/4" NPSF, NEMA 1, 6-20 PSI
Magnifying glass
Hover image to zoom
$54.99 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
20 MAX PSI
Product Highlight: Min Pressure (PSI)
6 PSI
Product Highlight: Connection Type
FNPS Connection
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Horse Power
1 HP

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

This Square D Pumptrol 9013FRG42J36 electromechanical pressure switch with 10-5 psi pressure setting range activates an electrically driven water pump within a power circuit when the adjustable rising and falling thresholds are reached. The NEMA 1 enclosure has a 1/4" NPSF internal fluid connection and screw clamp terminals. The switch works with a 1 hp or less pump. The reverse-acting adjustable differential range is 6-20 psi and the cut-out range is 20-65 psi. The maintained manual cut-in lever has auto and on positions. The enclosure is National Electrical Manufacturers Association (NEMA) Type 1 and Ingress Protection (IP) 20 rated. The switch is Underwriters Laboratory (UL) Listed and Canadian Standards Association (CSA) Certified. Square D Pumptrol pressure switches are manufactured by Schneider Electric.

Specs

–
Connection Type:

FNPS

Connection Size:

1/4"

Horse Power:

1

Min Pressure (PSI):

6

Max Pressure (PSI):

20

Action:

Reverse Acting

Close Pressure (PSI):

10

Open Pressure (PSI):

5

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Useful safety switch for open loop geothermal projects

We use this switch to break the compressor run signal on open loop (well water) geothermal applications. It helps save nuisance lockouts due to low water pressure during periods that a water softener may regenerate, peak household demands and times a customer may valve off the water flow to replace a water filter element.
Geo Jeff
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy