Apply to be a TradeMaster!
Main product image of Water Pump Pressure Switch, 20/40 PSI, DPST w/ Pulsation Plug
Magnifying glass
Hover image to zoom

Water Pump Pressure Switch, 20/40 PSI, DPST w/ Pulsation Plug

SKU:
9013FSG2J20P
Rating:
(0)
Q&A:
(0)
Water Pump Pressure Switch, 20/40 PSI, DPST w/ Pulsation Plug
Magnifying glass
Hover image to zoom
$26.61 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
65 MAX PSI
Product Highlight: Min Pressure (PSI)
5 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type(1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 20/40 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 15 to 30 psi
  • Pressure Switch Range: 5 to 65 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013FSG
  • HP @ 1 Phase - 120V: 1-1/2
  • HP @ 1 Phase - 240V: 2
  • HP @ 3 Phase - 240V: 3
  • HP @ 3 Phase - 480V: 1
  • Temp. Range: -22 Degrees to 257 Degrees F
  • StandardsUL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features: Pulsation Plug
  • AC Contact Rating: 10A @ 575V


Specs

–
Pressure On/Off Setting (PSI):

20/40

Switch:

DPST

Pressure Range:

5 to 65 psi

Pressure Differential:

15 to 30 psi

Min Pressure (PSI):

5

Max Pressure (PSI):

65

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy