Shop Resideo Sale
Main product image of Water Pump Pressure Switch, 50/70 PSI, Adjustable Differential, DPST
Magnifying glass
Hover image to zoom

Water Pump Pressure Switch, 50/70 PSI, Adjustable Differential, DPST

SKU:
9013FYG2J33M4
Rating:
(0)
Q&A:
(0)
Water Pump Pressure Switch, 50/70 PSI, Adjustable Differential, DPST
Magnifying glass
Hover image to zoom
$63.16 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
80 MAX PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Square D Water Pump Pressure Switch, Adjustable Differential, DPST (50/70 PSI)

Specifications
  • Product Specific Application: Control electrically driven water pumps
  • Pressure sensor type: Electromechanical pressure switch
  • Adjustable range on rising pressure: 25…80 psi
  • Destruction pressure: 220 psi
  • Pressure actuator: Diaphragm
  • Material: Polypropylene Cover & Noryl thermoplastic resin or equivalent Cover
  • Standards: NSF ANSI 61, Annex G, UL 508 & CE
  • Warranty: 18 months

Specs

–
Switch:

DPST

Max Pressure (PSI):

80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy