Apply to be a TradeMaster!
Main product image of Air Compressor and Water Pump Pressure Switch, 60/80 PSI, DPST
Magnifying glass
Hover image to zoom

Air Compressor and Water Pump Pressure Switch, 60/80 PSI, DPST

SKU:
9013GHG2J25
Rating:
(4)
Q&A:
(0)
Air Compressor and Water Pump Pressure Switch, 60/80 PSI, DPST
Magnifying glass
Hover image to zoom
$102.48 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Air Compressor and Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 60/80 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 20 to 40 psi
  • Pressure Switch Range: 40 to 200 psi
  • Pressure Switch Electrical Contact Form: DPST Pressure Switch ActionStandard
  • NEMA Rating: 1
  • Series: 9013GHG
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • HP @ 3 Phase - 480V: 5
  • Temp. Range-22 Degrees to 257 Degrees F
  • Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features: Nitrile (Buna-N) Diaphragm
  • AC Contact Rating: 10A @ 575V


Specs

–
Pressure On/Off Setting (PSI):

60/80

Switch:

DPST

Pressure Range:

40 to 200 psi

Pressure Differential:

20 to 40 psi

Max Pressure (PSI):

200

Min Pressure (PSI):

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again

Was received earlier than expected and did what I needed it to do
HB
Goleta, Ca.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!!!!!

I needed a Heavy Duty Pressure Switch. They had JUST what I needed....
Gayle
Clayton, NM
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Robust Switch

This is so much better than the other pressure switches I have installed. It is rugged and reliable. This is being used as a switch for our household well pump. During heavy use, the pump cycles frequently and other switches have not been up to the load.
Michael
IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

used for water pump and happy with the perform
max suare
bx new york
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy