Apply to be a TradeMaster!
Main product image of Air Compressor and Water Pump Pressure Switch, 70/90 PSI, DPST
Magnifying glass
Hover image to zoom

Air Compressor and Water Pump Pressure Switch, 70/90 PSI, DPST

SKU:
9013GHG2J26X
Rating:
(2)
Q&A:
(0)
Air Compressor and Water Pump Pressure Switch, 70/90 PSI, DPST
Magnifying glass
Hover image to zoom
$138.09 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Range of product: Square D Pumptrol
  • Pressure sensor name: 9013GH
  • Pressure sensor size: 200 psi (40...170 psi)
  • Value of setting: 70...90 psi
  • Electrical circuit type: Power circuit
  • Product specific application: Control electrically driven water pumps and air compressors
  • Quantity per set: 1
  • Type of packing: Individual


Specs

–
Switch:

DPST

Pressure Differential:

20 to 40 psi

Max Pressure (PSI):

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent fit and replacement for a much older model

Use the product on a air compressor
Jelly
Dallas
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

definately buy it again

prompt deliver,perfect fit,easy to adjust
Jimbob
Echo,MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy