Apply to be a TradeMaster!
Main product image of Electromechanical Pressure Switch, NEMA-1, 1/4" NPSF, 90/120 PSI
Magnifying glass
Hover image to zoom

Electromechanical Pressure Switch, NEMA-1, 1/4" NPSF, 90/120 PSI

SKU:
9013GHG2J31
Rating:
(0)
Q&A:
(0)
Electromechanical Pressure Switch, NEMA-1, 1/4" NPSF, 90/120 PSI
Magnifying glass
Hover image to zoom
$86.67 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Min Pressure (PSI)
65 PSI
Product Highlight: Connection Type
NPSF Connection

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Electromechanical Pressure Switch, NEMA-1, 1/4" NPSF, 90/120 PSI

  • range of product: Square D Pumptrol
  • pressure sensor name: 9013GH
  • pressure sensor size: 1378.95 kPa (200 psi) 275.79…1172.11 kPa (40…170 psi))
  • value of setting: 90...120 psi
  • electrical circuit type: Power circuit
  • product specific application: Control electrically driven water pumps and air compressors
  • quantity per set: 1
  • type of packing: Individual

Specs

–
Pressure On/Off Setting (PSI):

90/120

Switch:

DPST

Pressure Range:

65 to 200 psi

Pressure Differential:

20 to 40 psi

Min Pressure (PSI):

65

Max Pressure (PSI):

200

Connection Type:

NPSF

Enclosure Type:

NEMA-1

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy