Apply to be a TradeMaster!
Main product image of DPDT Air Compressor Pressure Switch, 40-200 PSI Off at 150
Magnifying glass
Hover image to zoom

DPDT Air Compressor Pressure Switch, 40-200 PSI Off at 150

SKU:
9013GHG2J58
Rating:
(0)
Q&A:
(0)
DPDT Air Compressor Pressure Switch, 40-200 PSI Off at 150
Magnifying glass
Hover image to zoom
$125.24 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

DPDT Air Compressor Pressure Switch, 40-200 PSI Off at 150

Specs

–
Switch:

DPDT

Product Type:

Switch

Max Pressure (PSI):

200

Min Pressure (PSI):

40

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy