Apply to be a TradeMaster!
Main product image of 1/4" FNPS Pressure Switch, 40/200 PSI, DPST
Magnifying glass
Hover image to zoom

1/4" FNPS Pressure Switch, 40/200 PSI, DPST

SKU:
9013GHG2J63X
Rating:
(1)
Q&A:
(0)
1/4" FNPS Pressure Switch, 40/200 PSI, DPST
Magnifying glass
Hover image to zoom
$132.31 each
In Stock
In Stock
Get 5 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Telemecanique 9013GHG2J63X 1/4" FNPS Pressure Switch, 40/200 PSI, DPST

The Telemecanique 9013GHG2J63X is a heavy-duty pressure switch designed for air compressor and water pump applications. This DPST unit features a 1/4" female NPT port, operates across a 40 to 200 PSI range, and includes a 1/4" compression unloader for efficient system control. Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand, though the product itself remains unchanged.

Key Features & Benefits

  • Adjustable Differential Pressure: Set cut-in and cut-out points between 20 to 40 PSI differential for precise system cycling and energy efficiency.
  • Wide Pressure Range: Operates from 40 to 200 PSI, accommodating a broad range of air compressor and water pump systems.
  • Factory On/Off Setting: Pre-configured to 145 PSI cut-in and 175 PSI cut-out, ready for immediate installation in standard applications.
  • DPST Contact Configuration: Double-pole, single-throw electrical contacts provide versatile wiring options for 1-phase and 3-phase motors.
  • Diaphragm Operator Design: Nitrile (Buna-N) diaphragm delivers reliable pressure sensing for air and water media.
  • 1/4" FNPS Port: Single threaded port simplifies plumbing connections in tight spaces.
  • 1/4" Compression Unloader: Built-in unloader valve releases pressure from the system during shutoff, reducing motor strain on restart.
  • Maximum Line Pressure Rating: Withstands up to 300 PSIG maximum line pressure for system safety.
  • Horsepower Capacity: Supports 2 HP at 120V single-phase, 3 HP at 240V single-phase, and 5 HP at both 240V and 480V three-phase.
  • NEMA 1 Rating: General-purpose enclosure suitable for indoor applications where unusual service conditions do not exist.
  • Series 9013GHG: Part of the proven Telemecanique pressure control product line.
  • Wide Temperature Range: Operates reliably from -22°F to 257°F, handling extreme conditions.
  • UL 508 Listed: Meets Underwriters Laboratories standards for industrial control equipment.
  • NEC Article 430-84 Compliant: Satisfies National Electrical Code requirements for motor controllers.
  • ANSI/NSF Standard 61 and FDA 21CFR.2600 Certified: Approved for potable water contact applications.
  • CSA Certified: Meets Canadian Standards Association safety requirements.
  • AC Contact Rating: 10A at 575V.
  • Standard Pressure Switch Action.

Compatibility & Requirements

This pressure switch requires electrical wiring by a qualified electrician familiar with local codes and NEC Article 430-84. The unit handles air or water pressure media only. Verify motor horsepower matches the switch's contact rating: 10A at 575V AC. Installers must provide appropriate conduit, wire gauge for the amperage, and a 1/4" NPT male fitting or adapter for connection. The maximum line pressure must not exceed 300 PSIG. Confirm that the factory 145/175 PSI on/off setting or the adjustable 40 to 200 PSI range matches system requirements before installation.

Installation & Care

Mount the switch in an upright position with the 1/4" FNPS port facing downward to prevent moisture accumulation in the diaphragm chamber. Apply thread sealant or tape to the male fitting before threading into the port. Connect the unloader tubing to the 1/4" compression fitting, routing it to the compressor head or pump outlet as directed by system design. Wire the DPST contacts according to the motor voltage and phase configuration, ensuring all connections are tight and properly insulated. Turn off power before making electrical connections. Adjust the differential spring if needed by removing the cover and turning the adjustment screw clockwise to increase or counterclockwise to decrease. Check for pressure leaks at the port and unloader connections after initial startup. Inspect the diaphragm and contacts annually for wear or corrosion, replacing the switch if either shows damage.

What's Included

  • Telemecanique 9013GHG2J63X pressure switch
  • Mounting hardware

Frequently Asked Questions

Q: Can I adjust the cut-in and cut-out pressure settings on this switch?
A: Yes, the differential pressure is adjustable from 20 to 40 PSI, and the overall range spans 40 to 200 PSI, allowing customization beyond the factory 145/175 PSI setting.

Q: Is this switch suitable for use with potable water systems?
A: Yes, the 9013GHG2J63X is certified to ANSI/NSF Standard 61 and FDA 21CFR.2600, making it approved for potable water contact applications.

Specs

–
Product Type:

Pressure Switch

Pressure On/Off Setting (PSI):

70/100

Switch:

DPST

Pressure Range:

40 to 150 psi

Pressure Differential:

30 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price, great product great service.

Excelennt all the way
Rosy
San Leon Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy