Apply to be a TradeMaster!
Main product image of Air Compressor and Water Pump Pressure Switch, Adjustable, DPST
Magnifying glass
Hover image to zoom

Air Compressor and Water Pump Pressure Switch, Adjustable, DPST

SKU:
9013GHG2J99H
Rating:
(0)
Q&A:
(0)
Air Compressor and Water Pump Pressure Switch, Adjustable, DPST
Magnifying glass
Hover image to zoom
$118.74 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Note: Pressure settings must be provided at time of ordering

Specifications:
  • Range of product: Square D Pumptrol
  • Pressure sensor name: 9013GH
  • Pressure sensor size: 200 psi (40...170 psi)
  • Value of setting: Specify pressure settings
  • Electrical circuit type: Power circuit
  • Product specific application: Control electrically driven water pumps and air compressors
  • Pressure Sensor Type: Electromechanical pressure switch
  • Controlled Fluid: Air -22…257 °F (-30…125 °C))
  • Controlled Fluid: Fresh water: -22…257 °F (-30…125 °C))
  • Adjustable Range on Rising Pressure: 65…200 psi (448.16…1378.95 kPa)
  • Approximate Adjustable Differential: 20…40 psi (137.90…275.79 kPa)
  • Destruction Pressure: 300 psi (2068.43 kPa)
  • Pressure Actuator: Diaphragm
  • Pressure Switch Type of Operation: Regulation between 2 thresholds
  • Scale Type: Adjustable Differential
  • Setting: Internal

Specs

–
Switch:

DPST

Min Pressure (PSI):

20

Max Pressure (PSI):

200

Pressure Differential:

20 to 40 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy