Shop Resideo Sale
Main product image of Pressure Switch, 65/200 PSI, DPST
Magnifying glass
Hover image to zoom

Pressure Switch, 65/200 PSI, DPST

SKU:
9013GHG2S6J26
Rating:
(0)
Q&A:
(0)
Pressure Switch, 65/200 PSI, DPST
Magnifying glass
Hover image to zoom
$102.87 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Note: Image may not be exact representation of item.

Specifications:
  • Item: Pressure Switch
  • Enclosure type: Enclosure standard environment indoor
  • Product specific application: Control electrically driven water pumps and air compressors
  • Range of product: Square D Pumptrol
  • Switch application: Standard
  • Adjustable range on rising pressure: 65...200 psi
  • Approximate adjustable differential: 20...40 psi
  • Depth: 3.68 in
  • Electrical connection: Screw clamp terminal
  • Fixing mode: By brackets
  • Fluid connection type: 0.25 inch NPSF internal
  • Height: 5.72 in
  • Material: Zinc plated steel flange
  • Materials in contact with fluid: Nitrile (Buna-N) diaphragm
  • Maximum pressure: 300 psig
  • Motor power: hp 3 hp 115 V AC 3 phases, 5 hp 460/575 V AC 3 phases, 5 hp 460/575 V AC 1 phase, 2 hp 115 V AC 1 phase, 3 hp 230 V AC 1 phase, 5 hp 230 V AC 3 phases
  • Number of poles: 2
  • Permissible voltage: <= 575 V AC
  • Pressure actuator: Diaphragm
  • Pressure setting range: 70...90 psi
  • Switch function: DPST
  • NEMA degree of protection: NEMA 1

Specs

–
Product Type:

Pressure Switch

Switch:

DPST

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy