Apply to be a TradeMaster!
Main product image of Air Compressor and Water Pump Pressure Switch, 145/175 PSI, DPST
Magnifying glass
Hover image to zoom

Air Compressor and Water Pump Pressure Switch, 145/175 PSI, DPST

SKU:
9013GHG6J63
Rating:
(2)
Q&A:
(0)
Air Compressor and Water Pump Pressure Switch, 145/175 PSI, DPST
Magnifying glass
Hover image to zoom
$93.42 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Min Pressure (PSI)
32 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Square D Pumptrol controls electrically driven water pumps and air compressors

Features:
  • Pressure Sensor Type: Electromechanical pressure switch
  • Pressure Actuator: Diaphragm
  • Scale Type: Adjustable Differential
  • Terminal Block Type: 4 terminals
  • Max Operating Range: 10 cycles/min
  • 2-Way Pressure Release Valve
  • Nema Rating: NEMA 1 UL 50
  • Certifications: CSA File LR25490, UL listed file E12158


Specs

–
Switch:

DPST

Pressure Differential:

24 to 45 psi

Max Pressure (PSI):

250

Min Pressure (PSI):

32

NEMA Rating:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Customer service

It is rare to come across a company nowadays, that far exceeds any expectation one may have about customer service. Yours is exemplary. Keep up the great work thank you.
Robert
CT
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super Fast deliver

Right part on time their becoming rare
Buildemhgh
SD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy