Apply to be a TradeMaster!
Main product image of Pumptrol Air Compressor or Water Pump Pressure Switch, Specify PSI, Snap Action, DPST
Magnifying glass
Hover image to zoom

Pumptrol Air Compressor or Water Pump Pressure Switch, Specify PSI, Snap Action, DPST

SKU:
9013GMG2J99
Rating:
(0)
Q&A:
(0)
Pumptrol Air Compressor or Water Pump Pressure Switch, Specify PSI, Snap Action, DPST
Magnifying glass
Hover image to zoom
$180.59 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Differential
Adjustable
Product Highlight: Voltage
575v

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Square D Pumptrol, pump or compressor switch 9013GM,adjustable diff., factory setting
Specifications:
  • Pressure Sensor Size: 241.32 kPa (37.92…210.29 kPa)
  • Value of Setting: Specify Pressure Setting
  • Electrical Circuit Type: Power Circuit
  • Product Specific Application: Control electrically driven water pumps and air compressors
  • Pressure Sensor Type: Electromechanical pressure switch
  • Controlled Fluid: Air (-30…125 °C) Fresh water (-30…125 °C)
  • Adjustable Range on Rising Pressure: 68.95…241.32 kPa
  • Approximate Adjustable Differential: 27.58…55.16 kPa
  • Destruction Pressure: 689.48 kPa
  • Pressure Actuator: Diaphragm
  • Pressure Switch Type of Operation: Regulation between 2 thresholds
  • Scale Type: Adjustable Differential
  • Setting: Internal
  • Contacts Type & Composition: 2 NC, snap action, DPST-DB, Form YY
  • Cable Entry Number: 3 knock-outs for 1/2" conduit conforming to UL 508
  • Electrical Connection: Screw-clamp terminals, clamping capacity: 10 AWG
  • Fluid connection Type: 0.25 inch NPSF internal conforming to UL 508
  • Materials in contact with fluid Zinc plated steel or equivalent flange; Nitrile (Buna-N) or equivalent rubber diaphragm
  • Electrical Durability 100000 cycles, operating rate <10 cyc/mn
  • Mechanical Durability 300000 cycles
  • Terminal Block Type 4 terminals
  • Maximum operating rate 10 cyc/mn

Specs

–
Switch:

DPST

Differential:

Adjustable

Voltage:

575v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy