Apply to be a TradeMaster!
Main product image of DPST Pressure Switch, 40/80 PSI, 10A
Magnifying glass
Hover image to zoom

DPST Pressure Switch, 40/80 PSI, 10A

SKU:
9013GSG2J25
Rating:
(0)
Q&A:
(0)
DPST Pressure Switch, 40/80 PSI, 10A
Magnifying glass
Hover image to zoom
$131.84 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

DPST Pressure Switch, 40/80 PSI, 10A

Specs

–
Amperage:

10

Pressure On/Off Setting (PSI):

60/80

Product Type:

Switch

Switch:

DPST

Pressure Range:

5 to 80 psi

Pressure Differential:

15 to 30 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy