The Day Savers – A National Tradesmen Day Contest
Main product image of DPST Vacuum Switch (16.5 to 25"Hg)
Magnifying glass
Hover image to zoom
DPST Vacuum Switch (16.5 to 25"Hg)
Magnifying glass
Hover image to zoom
$174.43 each
In Stock
In Stock
Get 3 Mon, Aug 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Schneider Electric / Square D Vacuum switch with adjustable scale features 1/2 Inch -14 NPT internal conduit connection. It is ideally used in power rated and indoor applications. It measures 4.580 Inch x 4.370 Inch x 7.130 Inch. Switch need less than or equal to 120 cycles per minute and temperature of -10 to 185 deg C for its operation. The process fluids used in switch is hydraulic oil, noncorrosive liquids, air and noncorrosive gas with 1/4 Inch -18 NPSF connection. It features electrical connection eight screw-clamp terminals to accommodate wires of range 22 - 12 AWG. It has DPST contact configuration with NEMA 1 rated enclosure. Switch is UL listed and CSA certified.

Specifications:
  • Item: Vacuum Switch
  • Material: Contact With Fluid: Zinc-Plated Steel, Nitrile (Buna-N), 3M Scotch-Grip 847 Rubber And Gasket Adhesive; PolypropyleneCover, Noryl Thermoplastic Resin Or Equivalent
  • Contact Configuration: DPST-DB-2 NC, Form YY, Snap Action, Silver Cadmium Contact
  • Connection: 1/2 Inch NPT
  • Environmental Conditions: 10 To 185 deg F Storage Temperature
  • Enclosure: NEMA 1 Per UL 698
  • Brand Name: Schneider Electric / Square D
  • Operating Cycles: 300
  • Power Rating: 5 hp
  • Process Fluid: Air (-40 to 250 deg F), Water (-40 to 250 deg F), Hydraulic Oil (-40 to 250 deg F), Gas (-40 to 250 deg F)
  • Process Connection: 0.25 Inch 18 NPTF, UL508
  • Size: 4.580 Inch Width x 4.370 Inch Depth x 7.130 Inch Height
  • Sensor Type: Vaccum, 25 Hg
  • Application: For Use On 9016GVG Series Switches, Power Rated Pressure Switches
  • Type: Type 9016G
  • Voltage Rating: 480 Volt AC
  • Standards: UL Listed File #E12158 CCN NKPZ, CSA Certified File: LR25490, RoHS Compliant
  • Temperature Rating: 10 to 185 deg F
  • System Pressure: 150 psi

Specs

Switch:

DPST

Product Type:

Vacuum Switch

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy