Shop Resideo Sale
Main product image of DPST Vacuum Switch (20 On, 25 Off)
Magnifying glass
Hover image to zoom

DPST Vacuum Switch (20 On, 25 Off)

SKU:
9016GVG1J13
Rating:
(0)
Q&A:
(0)
DPST Vacuum Switch (20 On, 25 Off)
Magnifying glass
Hover image to zoom
$183.85 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Note: Image may not be exact representation of item.

Vacuum Switch, Adjustable Differential; Vacuum Setting 20 to 25 in Hg; Pressure Rating 150 Psig; 1/4 In-18 Tpi Npsf Connection; NEMA 1; Application Vacuum Heating Pump; Approval Ul, CSA; 9016 Model

Specifications:
  • Item: Vacuum Switch
  • Contact Form: DPST
  • Port Type: 1-Port 1/4-18" FNPS
  • NEMA Rating: 1
  • Action: Standard
  • Differential: 5 to 10"Hg
  • Series: 9013GVG
  • Ambient Temp. Range: -10 Degrees to 185 Degrees F
  • Media Temp. Range: -14 Degrees to 250 Degrees F
  • Conduit Connection: 1/2" -14 NPT (internal) Conduit Connection
  • Commodity Code: 4500
  • Operating Cycles: <= 120 operating cycles per minute
  • Pressure Rating: 150 Psig

Specs

–
Switch:

DPST

Product Type:

Vacuum Switch

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy