Apply to be a TradeMaster!
Main product image of Open Liquid Level Switch, Close On Rise, NEMA 1, 1-1/4" Float Travel (575V)
Magnifying glass
Hover image to zoom

Open Liquid Level Switch, Close On Rise, NEMA 1, 1-1/4" Float Travel (575V)

SKU:
9036GG2
Rating:
(0)
Q&A:
(0)
Open Liquid Level Switch, Close On Rise, NEMA 1, 1-1/4" Float Travel (575V)
Magnifying glass
Hover image to zoom
$165.60 each
In Stock
In Stock
Get 3 Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Close on Rise
Product Highlight: Length
1-1/4"
Product Highlight: Amperage
10 Amps

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

  • Electrical Connections: Screw Clamp
  • HP @ 1 Phase - 120V: 2
  • Contact Form: DPST
  • Max. Current: 600A
  • HP @ 3 Phase - 240V: 5
  • Operating Temp. Range: -22 Degrees to 220 Degrees F
  • HP @ 1 Phase - 240V: 3
  • Includes: Nameplate
  • NEMA Rating: 4
  • Body Material: Steel
  • VA Rating: 460VAC
  • Width: 2.53"
  • Float Travel: 1-1/4"
  • Max. Voltage: 575
  • Item: Open Liquid Level Switch
  • Conduit Size: 3-1/2"
  • Height: 5.56"
  • Float Length: 7.00"
  • Float Position: Below
  • Float Dia.: 7.00"
  • Standards: UL, CSA
  • Float Material: Stainless Steel
  • Switch Function: Close On Rise
  • Overall Length: 7.10"

Specs

–
Switch Action:

Close on Rise

Max Voltage:

575V

NEMA Rating:

1

Length:

1-1/4"

Poles:

2

Amperage:

10

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy