Apply to be a TradeMaster!
Main product image of Liquid Level Switch, Flange Mounted, Close On Rise, NEMA 7/9 (575V)
Magnifying glass
Hover image to zoom

Liquid Level Switch, Flange Mounted, Close On Rise, NEMA 7/9 (575V)

SKU:
9037ER9
Rating:
(0)
Q&A:
(0)
Liquid Level Switch, Flange Mounted, Close On Rise, NEMA 7/9 (575V)
Magnifying glass
Hover image to zoom
$536.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Close on Rise
Product Highlight: Amperage
10 Amps

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Closed Tank, Class 9037 Type E

Type E switches are flange mounted and float movement is transmitted through a QuadRing® seal. Build up the switch to meet your exact requirements from the basic switch, float rod, and float groups below. Switch may be assembled in the field to give contacts that open on liquid rise or close on liquid rise. Consult Schneider Electric for use in media with a different specific gravity than water.
  • Electrical Connections: Screw Clamp
  • HP @ 1 Phase - 115V: 2
  • Contact Form: DPST
  • Max. Current: 600A
  • HP @ 3 Phase - 115V: 3
  • Operating Temp. Range: -22 Degrees to 220 Degrees F
  • HP @ 1 Phase - 230V: 3
  • NEMA Rating: 7/9
  • Body Material: Steel
  • Width: 7.60"
  • Float Travel: 2-5/8"
  • Max. Voltage: 575
  • Item: Liquid Level Switch
  • Conduit Size: 1/2"
  • Height: 7.60"
  • Float Position: Below
  • Float Dia.: 3.63"
  • Standards: UL, CSA
  • Float Material: Stainless Steel
  • Switch Function: Close On Rise
  • Overall Length: 3.86"

Specs

–
Switch Action:

Close on Rise

Max Voltage:

575V

NEMA Rating:

9

7

Current (amps):

600A

Poles:

2

Amperage:

10

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy