Apply to be a TradeMaster!
Main product image of Liquid Level Float Switch
Magnifying glass
Hover image to zoom

Liquid Level Float Switch

SKU:
9037EW9
Rating:
(0)
Q&A:
(0)
Liquid Level Float Switch
Magnifying glass
Hover image to zoom
$615.00 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Note: Image may not be exact representation of item.

Schneider Electric / Square D Liquid level float switch features vertical mount. It operates at a temperature of -22 to 220 deg C. Switch body is made of high tensile aluminum material and measures 14.300 Inch x 7.600 Inch x 7.600 Inch. It features function close on rise operation. It operates at a voltage rating of 600 Volts and current rating of 10 Amps. It has a conduit of size 1/2-Inch. It comes with electrical screw clamp connection. Switch is UL listed and CSA certified.

Specifications:
  • Item: Float Switch
  • Material: Aluminum
  • Mounting: Vertical Open Tank/Flange
  • Float Position: Below
  • Contact Configuration: DPST
  • Connection: Screw Clamp Terminal
  • Power Rating: 1 hp
  • Operating Cycles: Mechanical Durability: 300, Electrical Durability: 100
  • Operating Temperature: -22 to 200 deg F
  • NEMA Rating: NEMA 4
  • Brand Name: Schneider Electric / Square D
  • Amperage Rating: 10 Amp
  • Application: For Closed Tank Liquid Level Control
  • Type: Type EW, Close On Rise, Liquid Level
  • Voltage Rating: 600 Volt AC
  • Standards: UL File No E12158, CSA File No LR25490
  • Max. Current: 600A
  • Max. Voltage: 600
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • Conduit Size: 3/4"

Specs

Product Type:

Float Switch

Application:

Liquid Flow

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy