Shop Resideo Sale
Main product image of 2-1/2" NPT Liquid Level Float Switch
Magnifying glass
Hover image to zoom

2-1/2" NPT Liquid Level Float Switch

SKU:
9037HG33
Rating:
(4)
Q&A:
(0)
2-1/2" NPT Liquid Level Float Switch
Magnifying glass
Hover image to zoom
$130.84 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Switch Action
Close on Rise
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

  • Closed Tank
  • 230 Vac 1 Phase, 575 Vac 3 Phase, 230 Vdc
  • Power Rating 3 Hp At 230 Vac 1 Phase, 5 Hp At 230 Vac 3 Phase, 1/2 Hp At 230 Vdc
  • Contact Voltage 120 To 600 Vac, 125/250 Vdc
  • Contact Configuration 2 Pole
  • 45 Deg Offset Float Rod Operator
  • 2.5 Inch Dia X 6.94 Inch L Float Size
  • Operating Temperature -22 To 220 Deg F

Specs

–
Size:

2-1/2"

Switch Action:

Close on Rise

Connection Type:

Threaded

Max Pressure (PSI):

50

Max Voltage:

600

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would not use this product again

I am using the float for tank level control, and I never exceeded the recommended amp draws, however it failed within 10months. Durability is the main concern
Tony
Westminster CA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing Products and Service!

This is one of the main float switch assemblies that we stock here at our business. It is great to have a vendor that not only has them at a great price, but also typically has them in stock and ships out fast. They have the common options that this part comes in also. The items have never arrived in bad condition as Supply House does a good job of packaging their materials for shipments. If you need parts for the HVAC business, This is where you want o go!
Speedy
Kansas City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Float Switch fits perfectly and works well.

The addition of weights inside the float is a great idea. Prior float switch (probably 30 years old) would sometimes get stuck in the up position. This should help solve this issue.
John
Forestburgh New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality float switch.

Purchased this switch to replace a old one of the same style. Works great and the shipping was fast!
Bear
Dighton, Ma.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy