Apply to be a TradeMaster!
Main product image of 2-1/2" MNPT Float Switch (w/ Viton Packing)
Magnifying glass
Hover image to zoom

2-1/2" MNPT Float Switch (w/ Viton Packing)

SKU:
9037HG33Z20
Rating:
(0)
Q&A:
(0)
2-1/2" MNPT Float Switch (w/ Viton Packing)
Magnifying glass
Hover image to zoom
$161.56 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Schneider Electric / Square D Float switch features NEMA 1 enclosure and provides screw clamp connection for easy installation. It offers bushing mount.

Specifications:
  • Item: Tank Liquid Level Switch
  • Switch Function: Close On Rise
  • Mounting: Side
  • Float Position: Right
  • Float Rod Angle: 45 Degrees
  • Float Travel: 6-1/4"
  • Tank Connection Size: 2-1/2" MNPT
  • NEMA Rating: 1
  • Contact Form: DPST
  • Operating Temp. Range: 250 Degrees F Max
  • Max. Pressure: 50 psi
  • Float Material: Stainless Steel
  • Stem Material: Stainless Steel
  • Number Of Poles: 2
  • Max. Current: 600A
  • Max. Voltage: 600
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • Body Material: Steel
  • Conduit Size: 3-1/2"
  • Electrical Connections: Screw Clamp
  • Features: Viton Packing, Suitable for Applications Up To 250 Deg
  • Includes: Viton Packing - Rod and Float
  • Environmental Conditions: -22 to 200 deg F Storage
  • Operating Cycles: Mechanical Durability: 300, Electrical Durability: 100
  • Voltage Rating: 575 Volt

Specs

–
Product Type:

Float Switch

Tank Connection:

2-1/2" MNPT

Features:

Viton Packing

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy