Apply to be a TradeMaster!
Main product image of 2-1/2" MNPT Float Switch (Left Float)
Magnifying glass
Hover image to zoom

2-1/2" MNPT Float Switch (Left Float)

SKU:
9037HG34R
Rating:
(0)
Q&A:
(0)
2-1/2" MNPT Float Switch (Left Float)
Magnifying glass
Hover image to zoom
$176.59 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Note: Image may not be exact representation of item.

2-1/2" MNPT Float Switch (Left Float)

Specifications:
  • Item: Tank Liquid Level Switch
  • Switch Function: Open On Rise
  • Mounting: Side
  • Float Rod Angle: 45 Degrees
  • Float Travel: 6-1/4"
  • Tank Connection Size: 2-1/2" MNPT
  • NEMA Rating: 1
  • Contact Form: DPST
  • Operating Temp. Range: -22 Degrees to 220 Degrees F
  • Max. Pressure: 50 psi
  • Float Material: Stainless Steel
  • Stem Material: Stainless Steel
  • Max. Current: 600A
  • Max. Voltage: 600
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • Body Material: Steel
  • Conduit Size: 3-1/2"
  • Electrical Connections: Screw Clamp
  • Includes: Reverse Action - Rod and Float

Specs

–
Product Type:

Float Switch

Tank Connection:

2-1/2" MNPT

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy