Apply to be a TradeMaster!
Main product image of Liquid Level Switch w/ Rod & Float, Open On Rise, NEMA 1, Right Float Position (575V)
Magnifying glass
Hover image to zoom

Liquid Level Switch w/ Rod & Float, Open On Rise, NEMA 1, Right Float Position (575V)

SKU:
9037HG35R
Rating:
(1)
Q&A:
(0)
Liquid Level Switch w/ Rod & Float, Open On Rise, NEMA 1, Right Float Position (575V)
Magnifying glass
Hover image to zoom
$198.11 each
In Stock
In Stock
Get 1 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Open on Rise
Product Highlight: Material
Steel

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Liquid Level Switch w/ Rod & Float, Open On Rise, NEMA 1, Right Float Position (575V) Closed tank - NEMA 1 - screw-in bushing - 2 NO DPST-DB contacts

Specifications:
  • Device Application: Closed Tank
  • Product Specific Application: Liquid Level Control
  • Electrical Circuit Type: Power Circuit
  • Destination: For Closed Tank
  • Device Mounting: Screw-in Bushing
  • Cable Entry: 3 Knock-outs for 1/2" conduit
  • 2 NO, DPST-DB
  • Float Position: Right
  • Float Rod Angle: 90°
  • Terminal Block Type: 4 Terminals
  • Operating Position: Vertical Position only
  • Electrical Durability: 100 cycles 60 cyc/mn
  • Mechanical Durability: 300 cycles

Specs

–
Switch Action:

Open on Rise

Max Voltage:

575V

NEMA Rating:

1

Material:

Steel

Includes:

Rod & Float

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is a good product it solved our problem

We used this on a condensate tank. It's a great product great price and availability.
Facilities boss
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy