Apply to be a TradeMaster!
Main product image of Liquid Level Switch w/ Viton Packing, Rod & Float, Close on Rise, NEMA 1, Left Float Position (600V)
Magnifying glass
Hover image to zoom

Liquid Level Switch w/ Viton Packing, Rod & Float, Close on Rise, NEMA 1, Left Float Position (600V)

SKU:
9037HG38Z20
Rating:
(1)
Q&A:
(0)
Liquid Level Switch w/ Viton Packing, Rod & Float, Close on Rise, NEMA 1, Left Float Position (600V)
Magnifying glass
Hover image to zoom
$239.81 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Close on Rise
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Material
Steel

Description

–

Liquid Level Switch w/ Viton Packing, Rod & Float, Close on Rise, NEMA 1, Left Float Position (600V)

The Telemecanique 9037HG38Z20 is a tank liquid level switch designed for industrial liquid flow applications. This close-on-rise switch features Viton packing for media temperatures up to 250 degrees F, a stainless steel float and stem, and a 2-1/2" MNPT tank connection. The unit includes rod and float components and operates at a maximum voltage of 600V with a NEMA 1 rating. Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged.

Key Features & Benefits

  • Close on Rise Switch Function: Activates electrical contacts as liquid level increases, enabling automatic control of pumps and alarms
  • Viton Packing: Withstands media temperatures up to 250 degrees F for reliable sealing in high-temperature liquid environments
  • Stainless Steel Construction: Float and stem materials resist corrosion and extend service life in harsh industrial conditions
  • 600V Maximum Voltage Rating: Handles high-voltage applications with a maximum current capacity of 600A
  • 2-1/2" MNPT Tank Connection: Provides secure threaded mounting to tank or vessel walls
  • NEMA 1 Enclosure: Steel body protects internal components from dust and incidental contact in indoor environments
  • Left Float Position Configuration: Float assembly mounts to the left side of the rod for applications requiring specific spatial arrangements
  • 90-Degree Float Rod Angle: Horizontal float orientation accommodates shallow or wide tank geometries
  • 4-1/2" Float Travel Range: Monitors liquid level changes across a 4.5-inch vertical distance
  • DPST Contact Form: Dual-pole, single-throw switching configuration controls two independent circuits simultaneously
  • 50 PSI Maximum Pressure: Operates safely in pressurized tanks up to 50 pounds per square inch
  • Wide Operating Temperature Range: Functions reliably from -22 degrees F to 220 degrees F ambient conditions
  • Screw Clamp Electrical Connections: Simplifies field wiring with secure terminal block connections
  • Compact Footprint: Overall dimensions of 16.06" length, 2.88" width, and 5.98" height minimize installation space requirements
  • 3-1/2" Conduit Size: Accommodates standard industrial conduit for protected electrical wiring runs
  • 1-Phase and 3-Phase Motor Control: Rated for 2 HP at 120V single-phase, 3 HP at 240V single-phase, and 5 HP at 240V three-phase applications
  • Float Dimensions: 7.13" length and 2.58" diameter
  • Stem Length: 4.37"

Compatibility & Requirements

This switch requires a 2-1/2" threaded tank opening for installation. Verify that the 4-1/2" float travel distance matches the desired liquid level control range in your tank. Installation should be performed by a qualified electrician to comply with local electrical codes and NEMA 1 indoor installation requirements. The left float position configuration must align with your tank layout and available clearance. Ensure the liquid media temperature does not exceed 250 degrees F when using Viton packing, and verify that tank pressure remains below 50 PSI during operation. Check that motor horsepower ratings (2 HP at 120V single-phase, 3 HP at 240V single-phase, or 5 HP at 240V three-phase) match your application load.

Installation & Care

Mount the switch to a 2-1/2" MNPT threaded tank opening, ensuring the left float position clears all obstructions. Install the unit so the 90-degree float rod angle and 4-1/2" float travel range align with the desired liquid level control points. Connect electrical wiring to the screw clamp terminals, routing conduit through the 3-1/2" conduit opening. Verify all connections meet NEMA 1 enclosure standards for indoor use. Confirm the switch operates correctly by filling the tank and observing the close-on-rise action as liquid reaches the float. Periodically inspect the Viton packing for wear or damage, particularly in high-temperature applications near 250 degrees F. Check the stainless steel float and stem for corrosion or mechanical damage that could interfere with smooth float travel. Avoid exceeding the 50 PSI maximum pressure rating or the -22 to 220 degrees F operating temperature range. Keep the steel body enclosure clean and free of debris that could compromise NEMA 1 protection. Schedule annual inspections to verify proper switch function and contact integrity at 600V, 600A capacity.

What's Included

  • Liquid level switch assembly
  • Stainless steel float
  • Stainless steel rod

Frequently Asked Questions

Q: What is the maximum liquid temperature this switch can handle?
A: The Viton packing allows the switch to operate with liquid media temperatures up to 250 degrees F while maintaining reliable sealing.

Q: Can this switch control both single-phase and three-phase motors?
A: Yes, the DPST contact form handles 2 HP at 120V single-phase, 3 HP at 240V single-phase, and 5 HP at 240V three-phase motor loads.

Specs

–
Switch Action:

Close on Rise

Max Voltage:

600V

NEMA Rating:

1

Max Pressure (PSI):

50

Poles:

2

Material:

Steel

Float Travel:

4-1/2"

Tank Connection:

2-1/2" MNPT

Includes:

Rod & Float

Features:

Viton Packing

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Products As Always!

We often use these types of float switches. What i love about SupplyHouse is that when we order a product we know its going to be quality. Especially with the brand names that they have. Its been nothing but great experiences with these guys and this item was no different. Keep up the great work!
ScootahBug
Kansas City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy