Apply to be a TradeMaster!
Main product image of Float Switch (NEMA 1, 90' Offset)
Magnifying glass
Hover image to zoom
Float Switch (NEMA 1, 90' Offset)
Magnifying glass
Hover image to zoom
$265.00 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Note: Image may not be exact representation of item.

9037HG39 SQD FLOAT SWITCH 575VAC 2H

Specifications:
  • Mounting: Bushing
  • Contact: DPST
  • Connection: Screw Clamp
  • EU RoHS Indicator: C
  • Enclosure: NEMA 1
  • Catalog Description: Float Switch Standard (Contacts Close on Liquid Rise), DPST, NEMA 1, 2-Pole, Bushing
  • Catalog Number: 9037HG39
  • Select Code: MOTOR CONTROL
  • Number of Poles: 2-Pole
  • Action: Standard (Contacts Close on Liquid Rise)
  • Invoice Description English: FLOAT SWITCH 575VAC 2HP H +OPTIONS
  • GTIN: 00785901055150
  • Float: 2 to 8.25 Inches (Adjustable) Right
  • Gross Weight: 4.800
  • Type: Float Switch
  • Voltage Rating: 575VAC
  • UNSPSC: 39122219

Specs

–
Product Type:

Float Switch

Tank Connection:

2-1/2" MNPT

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect

Working as expected
Sparky
California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy