Apply to be a TradeMaster!
Main product image of Float Switch (NEMA 1, 2 Pole)
Magnifying glass
Hover image to zoom
Float Switch (NEMA 1, 2 Pole)
Magnifying glass
Hover image to zoom
$357.18 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Note: Image may not be exact representation of item.

Schneider Electric / Square D 2-Pole Float switch has DPST contact configuration for convenient operation. It has a power rating of 3 hp at 230 VAC for 1-Phase, 5 hp at 230 VAC for 3 phase, 1/2 hp at 230 VDC and 575 VAC polyphase. Switch features sturdy float rod for durable and convenient use. It is suitable to provide a positive means of mechanical alternating two pumps or motors and is perfect for connecting open tank/closed tank.

Switch measures 4.690 Inch x 4.500 Inch and operates at a temperature of - 22 -220 deg F. It has a contact rating of 120 - 600 VAC and 125/250 VDC. It features a mounting hole of 1/2-Inch diameter for easy installation. Switch meets CSA/RU/RoHS standards.

Specifications:
  • Material: Cold-Rolled Steel
  • Item: Float Switch
  • Mounting: Flange
  • Environmental Conditions: Ambient Air Temperature for Storage -22 to 220 deg F
  • Connection: 10 AWG Screw Clamp Terminal
  • Amps: 10
  • Float Travel: 1-1/4"
  • Switch Function: Close on Rise
  • Consist Of: Float, Rod
  • Contact Configuration: DPST
  • Brand Name: Schneider Electric / Square D
  • Number Of Poles: 2
  • Power Rating: 3 hp At 230 Volt AC 1 Phase, 5 hp At 230 Volt AC 3 Phase, 1/2 hp At 230 Volt DC
  • Operating Temperature: -22 to 220 deg F
  • Operating Cycles: 60 Per Min
  • Application: For Mechanically Alternating The Operation of Two Pumps or Motors
  • Action: Standard
  • Type: Mechanical Alternating, Open Tank
  • Voltage Rating: 125/250 Volt DC
  • Max. Current: 600A
  • Max. Voltage: 600
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • Standards: UL listed file E12158, CSA file LR25490, NEMA 1 UL 50
  • UNSPSC: 39122219

Specs

–
Product Type:

Float Switch

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy