Apply to be a TradeMaster!
Main product image of Float Switch, NEMA 1, 1HP (575V)
Magnifying glass
Hover image to zoom
Float Switch, NEMA 1, 1HP (575V)
Magnifying glass
Hover image to zoom
$286.62 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Close on Rise
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Material
Steel

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

  • Enclosure type: Standard environment enclosure indoor
  • Product Specific Application: Mechanically alternating the operation of two pumps or motors
  • Switch Application: Standard
  • Electrical connection: Screw clamp terminal
  • Material: Stainless steel float/rod, Nitrile (Buna-N) seal ring
  • Maximum Horse Power Rating: 3 hp 230 V AC, 1 phase, 5 hp 230 V AC, 3 phase, 1 hp 460/575 V AC, 3 phase, 3 hp 115 V AC, 1 phase, 2 hp 115 V AC, 3 phase
  • Mounting support: Flange
  • Number of poles: 2
  • Permissible voltage: 575 V AC
  • Switch function: DPST
  • Environment : NEMA degree of protection NEMA

Specs

–
Switch Action:

Close on Rise

Max Voltage:

600V

NEMA Rating:

1

Max Pressure (PSI):

50

Current (amps):

600A

Material:

Steel

Float Travel:

4-1/2"

1-1/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy