Apply to be a TradeMaster!
Main product image of Pumptrol Mechanical Alternator, Open Tank, NEMA 4, Pedestal Mounted, 4 NC DPST-DB Contacts
Magnifying glass
Hover image to zoom

Pumptrol Mechanical Alternator, Open Tank, NEMA 4, Pedestal Mounted, 4 NC DPST-DB Contacts

SKU:
9038AW1
Rating:
(0)
Q&A:
(0)
Pumptrol Mechanical Alternator, Open Tank, NEMA 4, Pedestal Mounted, 4 NC DPST-DB Contacts
Magnifying glass
Hover image to zoom
$570.84 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

  • Range of product: Pumptrol
  • Product Type: Mechanical alternator
  • Device Application: Open Tank
  • Device Short Name: 9038A
  • Product Specific Application: Mechanically alternating the operation of two pumps or motors
  • Electrical Circuit Type: Power circuit
  • Device mounting: Pedestal
  • Cable entry number: 2 conduit entries for 3/4"-14 NPT UL 508
  • Contacts Type: 4 NC, snap action, DPST-DB, Form YY
  • Controlled Fluid: Fresh water specific gravity of 0.85 in or higher, Sea water specific gravity of 0.85 in or higher, Hydraulic oil specific gravity of 0.85 in or higher, Corrosive fluid specific gravity of 0.85 in or higher
  • Electrical Connection: Screw-clamp terminals 10 AWG
  • Contact Operation: Contacts close on liquid rise
  • Movement Variable adjustable
  • Float position: Any
  • Float rod angle: Vertical
  • Short-circuit protection: 20 A cartridge fuse gG

    Specs

    –
    Switch:

    DPST

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy