Apply to be a TradeMaster!
Main product image of Pumptrol Mechanical Alternator, Closed Tank, NEMA 1, Screw-In Bushing
Magnifying glass
Hover image to zoom

Pumptrol Mechanical Alternator, Closed Tank, NEMA 1, Screw-In Bushing

SKU:
9038CG32Z20
Rating:
(0)
Q&A:
(0)
Pumptrol Mechanical Alternator, Closed Tank, NEMA 1, Screw-In Bushing
Magnifying glass
Hover image to zoom
$432.52 each
In Stock
In Stock
Get 1 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

  • Range of product: Pumptrol
  • Product Type: Mechanical alternator
  • Device Application: Closed Tank with bushing
  • Device Short Name: 9038C
  • Product Specific Application: Mechanically alternating the operation of two pumps or motors
  • Electrical Circuit Type: Power circuit
  • Device mounting: Screw-in bushing
  • Cable entry number: 8 knock-outs for 1/2" or 3/4"conduit UL 508
  • Contacts Type: 4 NC, snap action, DPST-DB, Form YY
  • Controlled Fluid: Fresh water specific gravity of 0.85 in or higher, Sea water specific gravity of 0.85 in or higher, Hydraulic oil specific gravity of 0.85 in or higher, Corrosive fluid specific gravity of 0.85 in or higher
  • Electrical Connection: Screw-clamp terminals 10 AWG
  • Contact Operation: Contacts close on liquid rise
  • Float Movement: 6.5...13 in adjustable
  • Float position: Left
  • Float rod angle: 90° (offset)
  • Short-circuit protection: 20 A cartridge fuse gG
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy