Apply to be a TradeMaster!
Main product image of 2-1/2" MNPT Alternator Float Switch (Right Float)
Magnifying glass
Hover image to zoom

2-1/2" MNPT Alternator Float Switch (Right Float)

SKU:
9038CG33
Rating:
(2)
Q&A:
(0)
2-1/2" MNPT Alternator Float Switch (Right Float)
Magnifying glass
Hover image to zoom
$486.00 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Schneider Electric / Square D 2-Pole Type C liquid level float switch features 2-1/2" NPT and a screw clamp for making easy connections. The open/close tank switch can easily be flange mounted and has two sets of DPST contacts that open on liquid rise with its reverse action. Mechanical alternator float switch comes with standard action and has a contact voltage rating of 120 to 600 VAC. It is rated at 575 VAC for 3-Phase, has a power rating of 3 hp at 230 VAC for 1-Phase, a power rating of 5 hp at 230 VAC for 3-Phase and 1/2 hp at 230 VDC.

Switch operates at a temperature of -22 to 220 deg F and is designed for use in power circuits. It has 4 NC DPST-DB contact configuration. It is provided with buna-n quad ring seal. It is designed to be used on condensation pumps. It has operating cycle of 300 mechanicals. It easily controls fluids like fresh/sea water, hydraulic oils and is suitable for corrosive fluids. It is used in NEMA type 1 rated painted cold-rolled steel enclosure. Switch is RoHS compliant, UL 508/UL 50/UL listed and CE/CSA certified.

Specifications:
  • Item: Alternator Tank Liquid Level Switch
  • Switch Function: Close On Rise
  • Mounting: Side
  • Float Position: Right
  • Float Rod Angle: 90 Degrees
  • Float Travel: 3-3/4"
  • Tank Connection Size: 2-1/2" MNPT
  • NEMA Rating: 1
  • Contact Form: DPST
  • Operating Cycles: 300 Mechanical
  • Power Rating: 1 hp
  • Number Of Poles: 2
  • Operating Temp. Range: -22 Degrees to 220 Degrees F
  • Max. Pressure: 50 psi
  • Voltage Rating: 575 Volt AC
  • Float Material: Stainless Steel
  • Stem Material: Stainless Steel
  • Max. Current: 600A
  • Max. Voltage: 600
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • Body Material: Steel
  • Conduit Size: 8-1/2", 8-3/4"
  • Standards: UL, CSA
  • Electrical Connections: Screw Clamp
  • Includes: Rod and Float

Specs

–
Product Type:

Float Switch

Tank Connection:

2-1/2" MNPT

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product.

This is used for level control in a condensate pump down tank.
Gooulston
Monroe, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company to work with

This product is for another person
Ta
Nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy